- 1 3/16" Shaft, 62 mm OD, 16 mm Outer Ring Width, 38.1 mm Overall Width
- Setscrew Locking
- Contact Seals
- Regreasable
- Steel
| Bearing Type | Ball Bearing |
| Outer Ring Width | 16 mm |
| I.D. | 1 3/16 in |
| Enclosure | Double Sealed |
| Bore Type | Round Bore, Inch Type |
| Lubrication | Relubricatable |
| Overall Width | 38.1 mm |
| O.D. | 62 mm |
| Locking Device | Eccentric Locking Collar |
| Material | Steel |
| Seal Type | Contact Seals |
| Weight | 0.9 LB |
| EAN or UPC | 800675152581 |

