- Timing Pulley
- 8 mm Belt Pitch
- 50 mm Belt Width
- 2517 Taperlock Bushing
| Belt Width | 50 mm |
| No. of Teeth | 64 |
| Bore Type | Bushing |
| Belt Pitch | 8 mm |
| Material | Cast Iron |
| Bushing Series | 2517 |
| Belt Size | 8M |
| Bushing Type | Taperlock |
| Weight | 11.7 LB |
| EAN or UPC | 800675149444 |

