- Timing Pulley
- 14 mm Belt Pitch
- 40 mm Belt Width
- 3020 Taperlock Bushing
| Material | Cast Iron |
| Belt Width | 40 mm |
| Bore Type | Bushing |
| Belt Pitch | 14 mm |
| Bushing Series | 3020 |
| Belt Size | 14M |
| No. of Teeth | 56 |
| Bushing Type | Taperlock |
| Weight | 21.5 LB |
| EAN or UPC | 800675149291 |

