- Timing Pulley
- 14 mm Belt Pitch
- 40 mm Belt Width
- 3020 Taperlock Bushing
| Belt Width | 40 mm |
| Belt Pitch | 14 mm |
| Bushing Type | Taperlock |
| No. of Teeth | 48 |
| Bushing Series | 3020 |
| Belt Size | 14M |
| Bore Type | Bushing |
| Material | Cast Iron |
| Weight | 22.0 LB |
| EAN or UPC | 800675149208 |

