- Timing Pulley
- 5 mm Belt Pitch
- 15 mm Belt Width
- 1108 Taperlock Bushing
| Bore Type | Bushing |
| Belt Pitch | 5 mm |
| No. of Teeth | 38 |
| Bushing Type | Taperlock |
| Bushing Series | 1108 |
| Material | Cast Iron |
| Belt Width | 15 mm |
| Belt Size | 5M |
| Weight | 0.55 LB |
| EAN or UPC | 800675148959 |

