- Timing Pulley
- 8 mm Belt Pitch
- 85 mm Belt Width
- 1615 Taperlock Bushing
| Belt Size | 8M |
| Belt Pitch | 8 mm |
| Belt Width | 85 mm |
| Bushing Type | Taperlock |
| No. of Teeth | 34 |
| Bushing Series | 1615 |
| Bore Type | Bushing |
| Material | Cast Iron |
| Weight | 3.3 LB |
| EAN or UPC | 800675148812 |
| Belt Size | 8M |
| Belt Pitch | 8 mm |
| Belt Width | 85 mm |
| Bushing Type | Taperlock |
| No. of Teeth | 34 |
| Bushing Series | 1615 |
| Bore Type | Bushing |
| Material | Cast Iron |
| Weight | 3.3 LB |
| EAN or UPC | 800675148812 |