- Timing Pulley
- 8 mm Belt Pitch
- 20 mm Belt Width
- 1610 Taperlock Bushing
| Belt Width | 20 mm |
| Bore Type | Bushing |
| Belt Size | 8M |
| Bushing Type | Taperlock |
| Belt Pitch | 8 mm |
| Bushing Series | 1610 |
| Material | Cast Iron |
| No. of Teeth | 34 |
| Weight | 1.4 LB |
| EAN or UPC | 800675148782 |
| Belt Width | 20 mm |
| Bore Type | Bushing |
| Belt Size | 8M |
| Bushing Type | Taperlock |
| Belt Pitch | 8 mm |
| Bushing Series | 1610 |
| Material | Cast Iron |
| No. of Teeth | 34 |
| Weight | 1.4 LB |
| EAN or UPC | 800675148782 |