- Timing Pulley
- 14 mm Belt Pitch
- 55 mm Belt Width
- 2517 Taperlock Bushing
| Belt Pitch | 14 mm |
| Bushing Series | 2517 |
| Material | Cast Iron |
| Belt Size | 14M |
| No. of Teeth | 32 |
| Belt Width | 55 mm |
| Bushing Type | Taperlock |
| Bore Type | Bushing |
| Weight | 9.3 LB |
| EAN or UPC | 800675148683 |

