- Timing Pulley
- 14 mm Belt Pitch
- 115 mm Belt Width
- 2517 Taperlock Bushing
| Bushing Type | Taperlock |
| Bore Type | Bushing |
| Belt Size | 14M |
| Belt Width | 115 mm |
| Belt Pitch | 14 mm |
| Material | Cast Iron |
| Bushing Series | 2517 |
| No. of Teeth | 28 |
| Weight | 21.0 LB |
| EAN or UPC | 800675148478 |

