- Timing Pulley
- 8 mm Belt Pitch
- 30 mm Belt Width
- 1008 Taperlock Bushing
| Belt Size | 8M |
| Bore Type | Bushing |
| Bushing Type | Taperlock |
| Bushing Series | 1008 |
| Belt Pitch | 8 mm |
| Belt Width | 30 mm |
| No. of Teeth | 22 |
| Material | Cast Iron |
| Weight | 0.7 LB |
| EAN or UPC | 800675148423 |
| Belt Size | 8M |
| Bore Type | Bushing |
| Bushing Type | Taperlock |
| Bushing Series | 1008 |
| Belt Pitch | 8 mm |
| Belt Width | 30 mm |
| No. of Teeth | 22 |
| Material | Cast Iron |
| Weight | 0.7 LB |
| EAN or UPC | 800675148423 |