- Timing Pulley
- 8 mm Belt Pitch
- 50 mm Belt Width
- 3020 Taperlock Bushing
| Material | Cast Iron |
| Belt Size | 8M |
| Belt Pitch | 8 mm |
| No. of Teeth | 144 |
| Bore Type | Bushing |
| Bushing Type | Taperlock |
| Bushing Series | 3020 |
| Belt Width | 50 mm |
| Weight | 36.0 LB |
| EAN or UPC | 800675148249 |

