- Timing Pulley
- 5 mm Belt Pitch
- 15 mm Belt Width
- 1610 Taperlock Bushing
| Bushing Type | Taperlock |
| Belt Width | 15 mm |
| No. of Teeth | 112 |
| Bushing Series | 1610 |
| Material | Cast Iron |
| Belt Size | 5M |
| Bore Type | Bushing |
| Belt Pitch | 5 mm |
| Weight | 4.28 LB |
| EAN or UPC | 800675148140 |

