- TB Series Normal-Duty Pillow Block
- 50 mm Shaft
- 101.600 mm Bolt Hole Spacing
- 57.200 mm Center Line to Base
- Cast Iron
| Overall Width | 65.1 mm |
| Seal Type | Contact Seals |
| Housing Height | 116 mm |
| Housing No. | TB210 |
| Bolt Hole Spacing Range [Max] | 101.6000 mm |
| Locking Device | Eccentric Locking Collar |
| End Type | Open End |
| Bolt Hole Spacing Range [Min] | 101.6000 mm |
| Inch/Metric | Metric |
| Base Width | 60 mm |
| Lubrication | Relubricatable |
| Bearing Type | Ball Bearing |
| Bolt Hole Spacing | 101.6 mm |
| Housing Material | Cast Iron |
| Base Height | 25 mm |
| Pillow Block Type | Tapped Base |
| Base Length | 130 mm |
| Bearing Design | Non-Expansion |
| Mounted Unit Duty | Normal-Duty |
| Bolt Holes | 2 |
| Shaft Dia. | 50 mm |
| Housing Construction | 1 Piece |
| Series | TB |
| Weight | 6.4 LB |
| EAN or UPC | 800675147686 |

