- TB Series Normal-Duty Pillow Block
- 1 5/8" Shaft
- 3 3/4" Bolt Hole Spacing
- 2 1/8" Center Line to Base
- Cast Iron
| Seal Type | Contact Seals |
| Bolt Holes | 2 |
| Locking Device | Setscrew Locking Collar |
| Housing No. | TB209 |
| Bolt Hole Spacing Range [Max] | 3 3/4 in |
| Housing Height | 4.2 in |
| Housing Material | Cast Iron |
| Base Height | 1 in |
| Inch/Metric | Inch |
| Shaft Dia. | 1.625 in |
| Lubrication | Relubricatable |
| Bolt Hole Length | N/A |
| Series | TB |
| Pillow Block Type | Tapped Base |
| Base Width | 2.1 in |
| Mounted Unit Duty | Normal-Duty |
| Bearing Type | Ball Bearing |
| End Type | Open End |
| Bearing Design | Non-Expansion |
| Bolt Hole Width | N/A |
| Base Length | 4.7 in |
| Bolt Hole Spacing | 3 3/4 in |
| Housing Construction | 1 Piece |
| Weight | 5.1 LB |
| EAN or UPC | 800675147402 |

