- TB Series Normal-Duty Pillow Block
- 30 mm Shaft
- 76.200 mm Bolt Hole Spacing
- 42.900 mm Center Line to Base
- Cast Iron
| Housing No. | TB206 |
| Base Width | 48 mm |
| Bearing Type | Ball Bearing |
| Bolt Hole Spacing Range [Max] | 76.2000 mm |
| Inch/Metric | Metric |
| Base Height | 18 mm |
| Housing Construction | 1 Piece |
| Lubrication | Relubricatable |
| Housing Height | 84 mm |
| Bearing Design | Non-Expansion |
| Bolt Hole Spacing | 76.2 mm |
| Locking Device | Eccentric Locking Collar |
| End Type | Open End |
| Pillow Block Type | Tapped Base |
| Shaft Dia. | 30 mm |
| Mounted Unit Duty | Normal-Duty |
| Seal Type | Contact Seals |
| Housing Material | Cast Iron |
| Overall Width | 50.1 mm |
| Series | TB |
| Bolt Holes | 2 |
| Base Length | 94 mm |
| Weight | 2.9 LB |
| EAN or UPC | 800675147112 |

