- TB Series Normal-Duty Pillow Block
- 1 1/8" Shaft
- 3" Bolt Hole Spacing
- 1 11/16" Center Line to Base
- Cast Iron
| Bolt Hole Width | N/A |
| Mounted Unit Duty | Normal-Duty |
| Base Height | 0.7 in |
| Bolt Hole Spacing | 3 in |
| Bolt Hole Spacing Range [Min] | 3 in |
| Bearing Design | Non-Expansion |
| Bolt Hole Size | N/A |
| Bolt Hole Spacing Range [Max] | 3 in |
| Bolt Hole Length | N/A |
| Locking Device | Setscrew Locking Collar |
| Inch/Metric | Inch |
| Base Width | 1.9 in |
| End Type | Open End |
| Housing Construction | 1 Piece |
| Pillow Block Type | Tapped Base |
| Housing No. | TB206 |
| Base Length | 3.7 in |
| Bearing Type | Ball Bearing |
| Series | TB |
| Lubrication | Relubricatable |
| Housing Material | Cast Iron |
| Shaft Dia. | 1.125 in |
| Seal Type | Contact Seals |
| Housing Height | 3.2 in |
| Bolt Holes | 2 |
| Weight | 2.9 LB |
| EAN or UPC | 800675146986 |

