- TB Series Normal-Duty Pillow Block
- 3/4" Shaft
- 2" Bolt Hole Spacing
- 1 3/16" Center Line to Base
- Cast Iron
| Housing No. | TB204 |
| Housing Construction | 1 Piece |
| Housing Material | Cast Iron |
| End Type | Open End |
| Bolt Hole Spacing Range [Max] | 2 in |
| Bolt Hole Spacing | 2 in |
| Base Length | 3 in |
| Base Width | 1 1/2 in |
| Series | TB |
| Bolt Hole Spacing Range [Min] | 2 in |
| Bolt Hole Length | N/A |
| Lubrication | Relubricatable |
| Inch/Metric | Inch |
| Overall Width | 1.4 in |
| Housing Height | 2 1/2 in |
| Shaft Dia. | 0.75 in |
| Pillow Block Type | Tapped Base |
| Bolt Holes | 2 |
| Bearing Type | Ball Bearing |
| Locking Device | Setscrew Locking Collar |
| Bolt Hole Width | N/A |
| Base Height | 1/2 in |
| Seal Type | Contact Seals |
| Bearing Design | Non-Expansion |
| Mounted Unit Duty | Normal-Duty |
| Weight | 1.5 LB |
| EAN or UPC | 800675146788 |

