- SWX Series Medium-Duty Pillow Block
- 85 mm Shaft
- 261 mm Bolt Hole Spacing
- 101.600 mm Center Line to Base
- Cast Iron
| Pillow Block Type | Thru-Bolt |
| Bearing Insert | UCX18X85 |
| End Type | Open End |
| Bolt Hole Spacing | 261 mm |
| Bolt Holes | 2 |
| Bolt Hole Width | 27 mm |
| Base Length | 327 mm |
| Overall Width | 100.3 mm |
| Housing Height | 203 mm |
| Locking Device | Setscrew Locking Collar |
| Bearing Type | Ball Bearing |
| Housing Material | Cast Iron |
| Lubrication | Relubricatable |
| Series | SWX |
| Bolt Hole Length | 30 mm |
| Housing No. | SWX218 |
| Shaft Dia. | 85 mm |
| Mounted Unit Duty | Medium-Duty |
| Seal Type | Contact Seals |
| Base Height | 33 mm |
| Housing Construction | 1 Piece |
| Inch/Metric | Metric |
| Bearing Design | Non-Expansion |
| Base Width | 86 mm |
| Weight | 31.9 LB |
| EAN or UPC | 800675142339 |

