- SWX Series Medium-Duty Pillow Block
- 3 7/16" Shaft
- 10.300" Bolt Hole Spacing
- 4" Center Line to Base
- Cast Iron
| Housing Construction | 1 Piece |
| Housing Material | Cast Iron |
| Seal Type | Contact Seals |
| Base Length | 12.87 in |
| Bearing Type | Ball Bearing |
| Overall Width | 3.95 in |
| Bolt Holes | 2 |
| Housing No. | SWX218 |
| Base Height | 1.3 in |
| Lubrication | Relubricatable |
| Bolt Hole Spacing | 10.3 in |
| Base Width | 3.4 in |
| Housing Height | 8 in |
| Mounted Unit Duty | Medium-Duty |
| Bolt Hole Length | 1.18 in |
| Shaft Dia. | 3.4375 in |
| Bolt Hole Width | 1.06 in |
| End Type | Open End |
| Series | SWX |
| Bearing Insert | UCX18X3-7/16 |
| Pillow Block Type | Thru-Bolt |
| Locking Device | Setscrew Locking Collar |
| Bearing Design | Non-Expansion |
| Inch/Metric | Inch |
| Weight | 31.9 LB |
| EAN or UPC | 800675142322 |

