- SWX Series Medium-Duty Pillow Block
- 75 mm Shaft
- 323 mm Bolt Hole Spacing
- 88.900 mm Center Line to Base
- Cast Iron
| Housing Height | 175 mm |
| Bearing Type | Ball Bearing |
| Base Height | 30 mm |
| Base Length | 292 mm |
| Housing Construction | 1 Piece |
| Bearing Design | Non-Expansion |
| Inch/Metric | Metric |
| Bolt Hole Length | 28 mm |
| Pillow Block Type | Thru-Bolt |
| Locking Device | Setscrew Locking Collar |
| Housing Material | Cast Iron |
| End Type | Open End |
| Seal Type | Contact Seals |
| Bolt Hole Width | 25 mm |
| Housing No. | SWX216 |
| Mounted Unit Duty | Medium-Duty |
| Bolt Hole Spacing | 323 mm |
| Bearing Insert | UCX16X75 |
| Overall Width | 88.2 mm |
| Shaft Dia. | 75 mm |
| Lubrication | Relubricatable |
| Base Width | 78 mm |
| Bolt Holes | 2 |
| Series | SWX |
| Weight | 21.3 LB |
| EAN or UPC | 800675142292 |

