- SWX Series Medium-Duty Pillow Block
- 2 15/16" Shaft
- 9.130" Bolt Hole Spacing
- 3 1/2" Center Line to Base
- Cast Iron
| Base Width | 3.07 in |
| Pillow Block Type | Thru-Bolt |
| Base Length | 11 1/2 in |
| End Type | Open End |
| Housing Material | Cast Iron |
| Bolt Holes | 2 |
| Housing Construction | 1 Piece |
| Bolt Hole Spacing | 9.13 in |
| Overall Width | 3.47 in |
| Mounted Unit Duty | Medium-Duty |
| Bearing Insert | UCX16X2-15/16 |
| Bearing Type | Ball Bearing |
| Locking Device | Setscrew Locking Collar |
| Inch/Metric | Inch |
| Seal Type | Contact Seals |
| Bolt Hole Length | 1.1 in |
| Housing No. | SWX216 |
| Housing Height | 6.89 in |
| Bearing Design | Non-Expansion |
| Shaft Dia. | 2.9375 in |
| Series | SWX |
| Base Height | 1.18 in |
| Bolt Hole Width | 0.98 in |
| Lubrication | Relubricatable |
| Weight | 21.3 LB |
| EAN or UPC | 800675142278 |

