- SWX Series Medium-Duty Pillow Block
- 1 11/16" Shaft
- 6.140" Bolt Hole Spacing
- 2 1/4" Center Line to Base
- Cast Iron
| Base Length | 7.8 in |
| Housing Construction | 1 Piece |
| Bearing Insert | UCX10X1-11/16 |
| Lubrication | Relubricatable |
| Shaft Dia. | 1.6875 in |
| Series | SWX |
| Overall Width | 2.34 in |
| Bolt Hole Spacing | 6.14 in |
| Base Width | 2.13 in |
| Bolt Hole Width | 0.71 in |
| Locking Device | Setscrew Locking Collar |
| End Type | Open End |
| Inch/Metric | Inch |
| Mounted Unit Duty | Medium-Duty |
| Bearing Type | Ball Bearing |
| Housing Height | 4.53 in |
| Housing No. | SWX210 |
| Base Height | 0.87 in |
| Pillow Block Type | Thru-Bolt |
| Bolt Holes | 2 |
| Bolt Hole Length | 1.06 in |
| Seal Type | Contact Seals |
| Bearing Design | Non-Expansion |
| Housing Material | Cast Iron |
| Weight | 7.5 LB |
| EAN or UPC | 800675142117 |

