- SWX Series Medium-Duty Pillow Block
- 40 mm Shaft
- 147.500 mm Bolt Hole Spacing
- 54.000 mm Center Line to Base
- Cast Iron
| Base Length | 190 mm |
| Lubrication | Relubricatable |
| Base Width | 48 mm |
| Bearing Design | Non-Expansion |
| Housing Construction | 1 Piece |
| Shaft Dia. | 40 mm |
| Housing No. | SWX209 |
| Base Height | 22 mm |
| Series | SWX |
| Locking Device | Setscrew Locking Collar |
| End Type | Open End |
| Bolt Hole Spacing | 147.5 mm |
| Seal Type | Contact Seals |
| Bearing Insert | UCX09X40MM |
| Housing Material | Cast Iron |
| Bolt Hole Length | 24 mm |
| Bearing Type | Ball Bearing |
| Inch/Metric | Metric |
| Mounted Unit Duty | Medium-Duty |
| Housing Height | 107 mm |
| Bolt Holes | 2 |
| Pillow Block Type | Thru-Bolt |
| Bolt Hole Width | 13.5 mm |
| Overall Width | 54.1 mm |
| Weight | 6.4 LB |
| EAN or UPC | 800675142100 |

