- SWG Series Normal-Duty Pillow Block
- 60 mm Shaft
- 118 mm Bolt Hole Spacing
- 69.800 mm Center Line to Base
- Cast Iron
| Bolt Hole Spacing Range [Max] | 118.0000 mm |
| Housing Material | Cast Iron |
| Housing No. | SWG212 |
| Bolt Hole Spacing Range [Min] | 118.0000 mm |
| Lubrication | Relubricatable |
| End Type | Open End |
| Overall Width | 76.8 mm |
| Pillow Block Type | Tapped Base |
| Bolt Hole Spacing | 118 mm |
| Base Length | 150 mm |
| Bolt Holes | 2 |
| Housing Height | 138 mm |
| Mounted Unit Duty | Normal-Duty |
| Base Width | 68 mm |
| Bearing Design | Non-Expansion |
| Seal Type | Contact Seals |
| Series | SWG |
| Base Height | 20 mm |
| Inch/Metric | Metric |
| Shaft Dia. | 60 mm |
| Locking Device | Eccentric Locking Collar |
| Bearing Type | Ball Bearing |
| Housing Construction | 1 Piece |
| Weight | 11.9 LB |
| EAN or UPC | 800675141981 |

