- SWG Series Normal-Duty Pillow Block
- 55 mm Shaft
- 118 mm Bolt Hole Spacing
- 63.500 mm Center Line to Base
- Cast Iron
| Locking Device | Eccentric Locking Collar |
| Pillow Block Type | Tapped Base |
| Base Length | 140 mm |
| Overall Width | 73.7 mm |
| Housing Construction | 1 Piece |
| Housing No. | SWG211 |
| Series | SWG |
| Mounted Unit Duty | Normal-Duty |
| Bearing Design | Non-Expansion |
| Shaft Dia. | 55 mm |
| Lubrication | Relubricatable |
| End Type | Open End |
| Housing Height | 125 mm |
| Bolt Holes | 2 |
| Base Width | 66 mm |
| Housing Material | Cast Iron |
| Bolt Hole Spacing Range [Max] | 118.0000 mm |
| Bolt Hole Spacing | 118 mm |
| Base Height | 20 mm |
| Inch/Metric | Metric |
| Bearing Type | Ball Bearing |
| Seal Type | Contact Seals |
| Weight | 8.4 LB |
| EAN or UPC | 800675141721 |

