- SWG Series Normal-Duty Pillow Block
- 45 mm Shaft
- 95.300 mm Bolt Hole Spacing
- 49.200 mm Center Line to Base
- Cast Iron
| Bolt Hole Spacing | 95.3 mm |
| Base Height | 15 mm |
| Overall Width | 58.9 mm |
| Pillow Block Type | Tapped Base |
| Bolt Hole Spacing Range [Min] | 95.3000 mm |
| Bearing Design | Non-Expansion |
| Bolt Hole Spacing Range [Max] | 95.3000 mm |
| Bolt Holes | 2 |
| Housing Construction | 1 Piece |
| Shaft Dia. | 45 mm |
| Inch/Metric | Metric |
| Lubrication | Relubricatable |
| Mounted Unit Duty | Normal-Duty |
| Housing Material | Cast Iron |
| Locking Device | Eccentric Locking Collar |
| Bearing Type | Ball Bearing |
| End Type | Open End |
| Seal Type | Contact Seals |
| Series | SWG |
| Base Width | 54 mm |
| Base Length | 120 mm |
| Housing Height | 108 mm |
| Housing No. | SWG209 |
| Weight | 5.1 LB |
| EAN or UPC | 800675141349 |

