- SWG Series Normal-Duty Pillow Block
- 40 mm Shaft
- 88.900 mm Bolt Hole Spacing
- 49.200 mm Center Line to Base
- Cast Iron
| Lubrication | Relubricatable |
| Seal Type | Contact Seals |
| Bolt Hole Spacing Range [Min] | 88.9000 mm |
| End Type | Open End |
| Base Width | 54 mm |
| Inch/Metric | Metric |
| Pillow Block Type | Tapped Base |
| Base Height | 15 mm |
| Series | SWG |
| Shaft Dia. | 40 mm |
| Bearing Type | Ball Bearing |
| Housing Height | 100 mm |
| Bolt Holes | 2 |
| Housing Material | Cast Iron |
| Mounted Unit Duty | Normal-Duty |
| Housing No. | SWG208 |
| Bolt Hole Spacing Range [Max] | 88.9000 mm |
| Bearing Design | Non-Expansion |
| Locking Device | Eccentric Locking Collar |
| Bolt Hole Spacing | 88.9 mm |
| Overall Width | 58.9 mm |
| Base Length | 116 mm |
| Housing Construction | 1 Piece |
| Weight | 4.4 LB |
| EAN or UPC | 800675141004 |

