- SWG Series Normal-Duty Pillow Block
- 35 mm Shaft
- 82.600 mm Bolt Hole Spacing
- 47.600 mm Center Line to Base
- Cast Iron
| Housing Height | 95 mm |
| Inch/Metric | Metric |
| Locking Device | Setscrew Locking Collar |
| Pillow Block Type | Tapped Base |
| Base Width | 48 mm |
| Bearing Type | Ball Bearing |
| End Type | Open End |
| Bolt Holes | 2 |
| Housing No. | SWG207 |
| Housing Construction | 1 Piece |
| Seal Type | Contact Seals |
| Lubrication | Relubricatable |
| Bearing Design | Non-Expansion |
| Base Length | 110 mm |
| Bolt Hole Spacing Range [Max] | 82.6000 mm |
| Bolt Hole Spacing | 82.6 mm |
| Housing Material | Cast Iron |
| Base Height | 13 mm |
| Mounted Unit Duty | Normal-Duty |
| Overall Width | 47.9 mm |
| Shaft Dia. | 35 mm |
| Series | SWG |
| Weight | 3.7 LB |
| EAN or UPC | 800675140830 |

