- SWG Series Normal-Duty Pillow Block
- 20 mm Shaft
- 50.800 mm Bolt Hole Spacing
- 33.300 mm Center Line to Base
- Cast Iron
| Housing Height | 62 mm |
| Mounted Unit Duty | Normal-Duty |
| Base Length | 76 mm |
| Inch/Metric | Metric |
| Bolt Holes | 2 |
| Bolt Hole Spacing Range [Min] | 50.8000 mm |
| Housing Construction | 1 Piece |
| Housing No. | SWG204 |
| Pillow Block Type | Tapped Base |
| Seal Type | Contact Seals |
| Housing Material | Cast Iron |
| Series | SWG |
| Lubrication | Relubricatable |
| Bolt Hole Spacing | 50.8 mm |
| Bearing Design | Non-Expansion |
| Shaft Dia. | 20 mm |
| Bolt Hole Spacing Range [Max] | 50.8000 mm |
| Locking Device | Eccentric Locking Collar |
| Base Height | 10 mm |
| Bearing Type | Ball Bearing |
| Base Width | 38 mm |
| End Type | Open End |
| Overall Width | 42.5 mm |
| Weight | 1.4 LB |
| EAN or UPC | 800675140137 |

