- SWG Series Normal-Duty Pillow Block
- 17 mm Shaft
- 47 mm Bolt Hole Spacing
- 30.200 mm Center Line to Base
- Cast Iron
| Base Height | 10 mm |
| Housing Construction | 1 Piece |
| Series | SWG |
| Housing Height | 62 mm |
| Lubrication | Relubricatable |
| Mounted Unit Duty | Normal-Duty |
| Shaft Dia. | 17 mm |
| Housing No. | SWG203 |
| Bearing Type | Ball Bearing |
| End Type | Open End |
| Base Width | 38 mm |
| Housing Material | Cast Iron |
| Seal Type | Contact Seals |
| Locking Device | Eccentric Locking Collar |
| Bolt Hole Spacing | 47 mm |
| Overall Width | 41 mm |
| Pillow Block Type | Tapped Base |
| Bolt Holes | 2 |
| Bearing Design | Non-Expansion |
| Bolt Hole Spacing Range [Max] | 47.0000 mm |
| Inch/Metric | Metric |
| Base Length | 76 mm |
| Weight | 1.3 LB |
| EAN or UPC | 800675140045 |

