- SW Series Normal-Duty Pillow Block
- 120 mm Shaft
- 358 mm Bolt Hole Spacing
- 135.000 mm Center Line to Base
- Cast Iron
| Mounted Unit Duty | Normal-Duty |
| Base Height | 45 mm |
| Lubrication | Relubricatable |
| Bolt Hole Spacing | 358 mm |
| Housing Construction | 1 Piece |
| Housing Height | 265 mm |
| Housing Material | Cast Iron |
| End Type | Open End |
| Series | SW |
| Housing No. | SW224 |
| Base Width | 105 mm |
| Bolt Holes | 2 |
| Seal Type | Contact Seals |
| Bearing Design | Non-Expansion |
| Base Length | 440 mm |
| Bolt Hole Length | 41 mm |
| Inch/Metric | Metric |
| Pillow Block Type | Thru-Bolt |
| Locking Device | Eccentric Locking Collar |
| Overall Width | 105 mm |
| Bearing Insert | HC224-120 |
| Shaft Dia. | 120 mm |
| Bearing Type | Ball Bearing |
| Bolt Hole Width | 33 mm |
| Weight | 57.2 LB |
| EAN or UPC | 800675139834 |

