- SW Series Normal-Duty Pillow Block
- 100 mm Shaft
- 308 mm Bolt Hole Spacing
- 115.000 mm Center Line to Base
- Cast Iron
| Seal Type | Contact Seals |
| Bearing Design | Non-Expansion |
| Housing No. | SW220 |
| Housing Material | Cast Iron |
| Bolt Hole Width | 30 mm |
| End Type | Open End |
| Bearing Insert | HC220-100 |
| Bolt Hole Length | 38 mm |
| Mounted Unit Duty | Normal-Duty |
| Bearing Type | Ball Bearing |
| Bolt Holes | 2 |
| Pillow Block Type | Thru-Bolt |
| Base Height | 40 mm |
| Base Length | 380 mm |
| Housing Construction | 1 Piece |
| Base Width | 95 mm |
| Bolt Hole Spacing | 308 mm |
| Housing Height | 225 mm |
| Overall Width | 97 mm |
| Inch/Metric | Metric |
| Lubrication | Relubricatable |
| Locking Device | Eccentric Locking Collar |
| Series | SW |
| Shaft Dia. | 100 mm |
| Weight | 35.2 LB |
| EAN or UPC | 800675139803 |

