- SW Series Normal-Duty Pillow Block
- 90 mm Shaft
- 262 mm Bolt Hole Spacing
- 101.600 mm Center Line to Base
- Cast Iron
| Inch/Metric | Metric |
| Overall Width | 106.7 mm |
| Bolt Hole Length | 30 mm |
| Mounted Unit Duty | Normal-Duty |
| Bearing Insert | HC218-90 |
| Base Width | 88 mm |
| Lubrication | Relubricatable |
| Bearing Type | Ball Bearing |
| Seal Type | Contact Seals |
| Pillow Block Type | Thru-Bolt |
| Base Length | 327 mm |
| Bolt Holes | 2 |
| Series | SW |
| Bolt Hole Width | 27 mm |
| Housing Construction | 1 Piece |
| Housing No. | SW218 |
| Bearing Design | Non-Expansion |
| Base Height | 33 mm |
| Shaft Dia. | 90 mm |
| Locking Device | Eccentric Locking Collar |
| Housing Height | 200 mm |
| Bolt Hole Spacing | 262 mm |
| End Type | Open End |
| Housing Material | Cast Iron |
| Weight | 30.8 LB |
| EAN or UPC | 800675139742 |

