- SW Series Normal-Duty Pillow Block
- 80 mm Shaft
- 232 mm Bolt Hole Spacing
- 88.900 mm Center Line to Base
- Cast Iron
| Bolt Hole Spacing | 232 mm |
| Bolt Hole Length | 28 mm |
| End Type | Open End |
| Bolt Holes | 2 |
| Pillow Block Type | Thru-Bolt |
| Base Width | 78 mm |
| Overall Width | 98.6 mm |
| Locking Device | Eccentric Locking Collar |
| Base Height | 30 mm |
| Housing No. | SW216 |
| Mounted Unit Duty | Normal-Duty |
| Bearing Insert | HC216X80 |
| Series | SW |
| Base Length | 292 mm |
| Housing Material | Cast Iron |
| Housing Construction | 1 Piece |
| Inch/Metric | Metric |
| Bolt Hole Width | 25 mm |
| Bearing Type | Ball Bearing |
| Shaft Dia. | 80 mm |
| Bearing Design | Non-Expansion |
| Seal Type | Contact Seals |
| Lubrication | Relubricatable |
| Housing Height | 175 mm |
| Weight | 19.8 LB |
| EAN or UPC | 800675139612 |

