- SW Series Normal-Duty Pillow Block
- 75 mm Shaft
- 217 mm Bolt Hole Spacing
- 82.600 mm Center Line to Base
- Cast Iron
| Shaft Dia. | 75 mm |
| Mounted Unit Duty | Normal-Duty |
| Bearing Type | Ball Bearing |
| Housing No. | SW215 |
| Base Length | 275 mm |
| Bolt Hole Width | 25 mm |
| Bolt Hole Spacing | 217 mm |
| Housing Construction | 1 Piece |
| Bearing Design | Non-Expansion |
| Base Height | 28 mm |
| Inch/Metric | Metric |
| End Type | Open End |
| Seal Type | Contact Seals |
| Pillow Block Type | Thru-Bolt |
| Bolt Holes | 2 |
| Housing Height | 163 mm |
| Base Width | 74 mm |
| Locking Device | Eccentric Locking Collar |
| Series | SW |
| Overall Width | 91.4 mm |
| Bolt Hole Length | 28 mm |
| Lubrication | Relubricatable |
| Housing Material | Cast Iron |
| Bearing Insert | HC215X75 |
| Weight | 17.2 LB |
| EAN or UPC | 800675139520 |

