- SW Series Normal-Duty Pillow Block
- 3" Shaft
- 8.54" Bolt Hole Spacing
- 3 1/4" Center Line to Base
- Cast Iron
| Base Width | 2.91 in |
| Base Length | 10.83 in |
| Lubrication | Relubricatable |
| Base Height | 1.1 in |
| Shaft Dia. | 3 in |
| Series | SW |
| Locking Device | Eccentric Locking Collar |
| Housing No. | SW215 |
| Inch/Metric | Inch |
| Pillow Block Type | Thru-Bolt |
| Housing Material | Cast Iron |
| Bolt Hole Width | 0.98 in |
| Mounted Unit Duty | Normal-Duty |
| Seal Type | Contact Seals |
| Bolt Hole Spacing | 8.54 in |
| End Type | Open End |
| Bolt Holes | 2 |
| Housing Construction | 1 Piece |
| Bearing Design | Non-Expansion |
| Bolt Hole Length | 1.1 in |
| Housing Height | 6.42 in |
| Bearing Type | Ball Bearing |
| Weight | 17.2 LB |
| EAN or UPC | 800675139513 |

