- SW Series Normal-Duty Pillow Block
- 2 3/4" Shaft
- 8.270" Bolt Hole Spacing
- 3 1/8" Center Line to Base
- Cast Iron
| Seal Type | Contact Seals |
| End Type | Open End |
| Bolt Hole Width | 0.98 in |
| Shaft Dia. | 2.75 in |
| Bearing Type | Ball Bearing |
| Housing Material | Cast Iron |
| Locking Device | Setscrew Locking Collar |
| Pillow Block Type | Thru-Bolt |
| Bearing Design | Non-Expansion |
| Housing No. | SW214 |
| Base Height | 1.06 in |
| Bolt Hole Spacing | 8.27 in |
| Inch/Metric | Inch |
| Bolt Holes | 2 |
| Lubrication | Relubricatable |
| Mounted Unit Duty | Normal-Duty |
| Base Width | 2.76 in |
| Series | SW |
| Bolt Hole Length | 1.1 in |
| Housing Height | 6.18 in |
| Base Length | 10.47 in |
| Housing Construction | 1 Piece |
| Weight | 15.8 LB |
| EAN or UPC | 800675139445 |

