- SW Series Normal-Duty Pillow Block
- 65 mm Shaft
- 203 mm Bolt Hole Spacing
- 76.200 mm Center Line to Base
- Cast Iron
| Base Width | 70 mm |
| Bearing Type | Ball Bearing |
| Housing Height | 151 mm |
| Base Length | 265 mm |
| Seal Type | Contact Seals |
| Bearing Insert | HC213-65 |
| Shaft Dia. | 65 mm |
| Housing Material | Cast Iron |
| Mounted Unit Duty | Normal-Duty |
| Series | SW |
| Locking Device | Setscrew Locking Collar |
| Housing No. | SW213 |
| Inch/Metric | Metric |
| Lubrication | Relubricatable |
| Bolt Hole Width | 25 mm |
| Bolt Hole Length | 28 mm |
| Pillow Block Type | Thru-Bolt |
| Bearing Design | Non-Expansion |
| Base Height | 27 mm |
| Bolt Hole Spacing | 203 mm |
| Housing Construction | 1 Piece |
| End Type | Open End |
| Bolt Holes | 2 |
| Overall Width | 81.8 mm |
| Weight | 13.0 LB |
| EAN or UPC | 800675139339 |

