- SW Series Normal-Duty Pillow Block
- 2 1/2" Shaft
- 7.990" Bolt Hole Spacing
- 3" Center Line to Base
- Cast Iron
| Pillow Block Type | Thru-Bolt |
| Shaft Dia. | 2.5 in |
| End Type | Open End |
| Mounted Unit Duty | Normal-Duty |
| Base Width | 2.76 in |
| Housing Height | 5.94 in |
| Housing Construction | 1 Piece |
| Series | SW |
| Bearing Insert | HC213X2-1/2 |
| Base Length | 10.48 in |
| Inch/Metric | Inch |
| Seal Type | Contact Seals |
| Base Height | 1.06 in |
| Bolt Hole Length | 1.1 in |
| Locking Device | Eccentric Locking Collar |
| Overall Width | 3.22 in |
| Bearing Type | Ball Bearing |
| Bearing Design | Non-Expansion |
| Housing No. | SW213 |
| Lubrication | Relubricatable |
| Bolt Hole Width | 0.98 in |
| Housing Material | Cast Iron |
| Bolt Holes | 2 |
| Bolt Hole Spacing | 7.99 in |
| Weight | 13.0 LB |
| EAN or UPC | 800675139292 |

