- SW Series Normal-Duty Pillow Block
- 2 7/16" Shaft
- 7.480" Bolt Hole Spacing
- 2 3/4" Center Line to Base
- Cast Iron
| Shaft Dia. | 2.4375 in |
| Series | SW |
| Housing Construction | 1 Piece |
| Bolt Hole Length | 1.06 in |
| Housing Height | 5.51 in |
| Inch/Metric | Inch |
| Bearing Design | Non-Expansion |
| Housing Material | Cast Iron |
| End Type | Open End |
| Mounted Unit Duty | Normal-Duty |
| Lubrication | Relubricatable |
| Locking Device | Setscrew Locking Collar |
| Base Length | 9.45 in |
| Seal Type | Contact Seals |
| Base Height | 0.98 in |
| Bolt Hole Width | 0.71 in |
| Pillow Block Type | Thru-Bolt |
| Housing No. | SW212 |
| Bolt Hole Spacing | 7.48 in |
| Base Width | 2.36 in |
| Bearing Type | Ball Bearing |
| Bolt Holes | 2 |
| Weight | 12.1 LB |
| EAN or UPC | 800675139100 |

