- SW Series Normal-Duty Pillow Block
- 1 15/16" Shaft
- 6.140" Bolt Hole Spacing
- 2 1/4" Center Line to Base
- Cast Iron
| End Type | Open End |
| Bolt Holes | 2 |
| Pillow Block Type | Thru-Bolt |
| Seal Type | Contact Seals |
| Bolt Hole Width | 0.71 in |
| Bearing Design | Non-Expansion |
| Bearing Type | Ball Bearing |
| Inch/Metric | Inch |
| Housing Material | Cast Iron |
| Locking Device | Eccentric Locking Collar |
| Series | SW |
| Base Length | 7.8 in |
| Housing Height | 4.53 in |
| Base Width | 2.13 in |
| Bolt Hole Spacing | 6.14 in |
| Housing Construction | 1 Piece |
| Housing No. | SW210 |
| Mounted Unit Duty | Normal-Duty |
| Lubrication | Relubricatable |
| Shaft Dia. | 1.9375 in |
| Base Height | 0.87 in |
| Bolt Hole Length | 1.06 in |
| Weight | 6.6 LB |
| EAN or UPC | 800675138653 |

