- SW Series Normal-Duty Pillow Block
- 45 mm Shaft
- 147.500 mm Bolt Hole Spacing
- 54.000 mm Center Line to Base
- Cast Iron
| Bearing Design | Non-Expansion |
| Bolt Hole Length | 24 mm |
| Shaft Dia. | 45 mm |
| Inch/Metric | Metric |
| Bolt Holes | 2 |
| End Type | Open End |
| Locking Device | Setscrew Locking Collar |
| Bearing Insert | HC209-45 |
| Mounted Unit Duty | Normal-Duty |
| Housing Construction | 1 Piece |
| Lubrication | Relubricatable |
| Overall Width | 58.9 mm |
| Base Width | 48 mm |
| Seal Type | Contact Seals |
| Bearing Type | Ball Bearing |
| Base Length | 190 mm |
| Housing Material | Cast Iron |
| Housing Height | 107 mm |
| Housing No. | SW209 |
| Bolt Hole Width | 13.5 mm |
| Base Height | 22 mm |
| Bolt Hole Spacing | 147.5 mm |
| Pillow Block Type | Thru-Bolt |
| Series | SW |
| Weight | 5.3 LB |
| EAN or UPC | 800675138608 |

