- SW Series Normal-Duty Pillow Block
- 1 11/16" Shaft
- 5.810" Bolt Hole Spacing
- 2 1/8" Center Line to Base
- Cast Iron
| Housing No. | SW209 |
| Seal Type | Contact Seals |
| End Type | Open End |
| Series | SW |
| Bolt Hole Length | 0.94 in |
| Base Width | 1.89 in |
| Base Height | 0.87 in |
| Bolt Hole Spacing | 5.81 in |
| Lubrication | Relubricatable |
| Bearing Type | Ball Bearing |
| Housing Height | 4.21 in |
| Pillow Block Type | Thru-Bolt |
| Overall Width | 2.32 in |
| Bearing Design | Non-Expansion |
| Mounted Unit Duty | Normal-Duty |
| Housing Material | Cast Iron |
| Locking Device | Eccentric Locking Collar |
| Bearing Insert | HC209X1-11/16 |
| Bolt Holes | 2 |
| Bolt Hole Width | 0.53 in |
| Shaft Dia. | 1.6875 in |
| Housing Construction | 1 Piece |
| Inch/Metric | Inch |
| Base Length | 7.48 in |
| Weight | 5.3 LB |
| EAN or UPC | 800675138509 |

