- SW Series Normal-Duty Pillow Block
- 1 1/2" Shaft
- 5.310" Bolt Hole Spacing
- 1 15/16" Center Line to Base
- Cast Iron
| Base Width | 1.89 in |
| Lubrication | Relubricatable |
| Housing Construction | 1 Piece |
| Series | SW |
| Inch/Metric | Inch |
| Bearing Insert | HC208X1-1/2 |
| Bolt Hole Spacing | 5.31 in |
| Bolt Holes | 2 |
| Base Length | 6.89 in |
| Housing Material | Cast Iron |
| Bolt Hole Width | 0.53 in |
| End Type | Open End |
| Housing Height | 3.9 in |
| Bearing Type | Ball Bearing |
| Housing No. | SW208 |
| Shaft Dia. | 1.5 in |
| Bearing Design | Non-Expansion |
| Overall Width | 2.32 in |
| Bolt Hole Length | 0.94 in |
| Seal Type | Contact Seals |
| Base Height | 3/4 in |
| Pillow Block Type | Thru-Bolt |
| Mounted Unit Duty | Normal-Duty |
| Locking Device | Setscrew Locking Collar |
| Weight | 4.8 LB |
| EAN or UPC | 800675138325 |

