- SW Series Normal-Duty Pillow Block
- 1 3/8" Shaft
- 4.960" Bolt Hole Spacing
- 1 7/8" Center Line to Base
- Cast Iron
| Bearing Type | Ball Bearing |
| Base Height | 3/4 in |
| Bolt Hole Spacing | 4.96 in |
| End Type | Open End |
| Bolt Hole Width | 0.53 in |
| Pillow Block Type | Thru-Bolt |
| Lubrication | Relubricatable |
| Base Width | 1.77 in |
| Housing No. | SW207 |
| Mounted Unit Duty | Normal-Duty |
| Housing Material | Cast Iron |
| Inch/Metric | Inch |
| Seal Type | Contact Seals |
| Bearing Design | Non-Expansion |
| Shaft Dia. | 1.375 in |
| Locking Device | Eccentric Locking Collar |
| Base Length | 6.3 in |
| Bolt Holes | 2 |
| Bolt Hole Length | 0.71 in |
| Series | SW |
| Housing Construction | 1 Piece |
| Housing Height | 3.66 in |
| Weight | 3.7 LB |
| EAN or UPC | 800675138004 |

