- SW Series Normal-Duty Pillow Block
- 1 3/16" Shaft
- 4.630" Bolt Hole Spacing
- 1 11/16" Center Line to Base
- Cast Iron
| Base Width | 1.57 in |
| Bolt Hole Width | 0.53 in |
| Lubrication | Relubricatable |
| Housing No. | SW206 |
| Bolt Hole Length | 0.71 in |
| Pillow Block Type | Thru-Bolt |
| Mounted Unit Duty | Normal-Duty |
| Seal Type | Contact Seals |
| Housing Material | Cast Iron |
| Bearing Design | Non-Expansion |
| Bolt Holes | 2 |
| Shaft Dia. | 1.1875 in |
| End Type | Open End |
| Bearing Type | Ball Bearing |
| Base Length | 6.1 in |
| Series | SW |
| Bolt Hole Spacing | 4.63 in |
| Base Height | 0.67 in |
| Overall Width | 1.97 in |
| Bearing Insert | HC206X1-3/16 |
| Inch/Metric | Inch |
| Locking Device | Setscrew Locking Collar |
| Housing Height | 3.23 in |
| Housing Construction | 1 Piece |
| Weight | 2.9 LB |
| EAN or UPC | 800675137922 |

