- SW Series Normal-Duty Pillow Block
- 1 1/4" Shaft
- 4.630" Bolt Hole Spacing
- 1 11/16" Center Line to Base
- Cast Iron
| Pillow Block Type | Thru-Bolt |
| Housing Material | Cast Iron |
| Housing Construction | 1 Piece |
| Series | SW |
| Base Width | 1.57 in |
| Locking Device | Setscrew Locking Collar |
| Housing No. | SW206 |
| Bolt Hole Width | 0.53 in |
| Shaft Dia. | 1.25 in |
| Bolt Hole Length | 0.71 in |
| Overall Width | 1.97 in |
| Bolt Holes | 2 |
| Base Height | 0.67 in |
| Bearing Insert | HC206X1-1/4 |
| Bearing Type | Ball Bearing |
| Bolt Hole Spacing | 4.63 in |
| Seal Type | Contact Seals |
| Mounted Unit Duty | Normal-Duty |
| Base Length | 6.1 in |
| Lubrication | Relubricatable |
| End Type | Open End |
| Inch/Metric | Inch |
| Bearing Design | Non-Expansion |
| Housing Height | 3.23 in |
| Weight | 2.9 LB |
| EAN or UPC | 800675137861 |

