- SW Series Normal-Duty Pillow Block
- 30 mm Shaft
- 117.500 mm Bolt Hole Spacing
- 42.900 mm Center Line to Base
- Cast Iron
| Housing No. | SW206 |
| Bolt Holes | 2 |
| Bearing Insert | HC206-30 |
| Bearing Type | Ball Bearing |
| Bearing Design | Non-Expansion |
| Inch/Metric | Metric |
| Bolt Hole Spacing | 117.5 mm |
| Pillow Block Type | Thru-Bolt |
| Seal Type | Contact Seals |
| End Type | Open End |
| Bolt Hole Length | 18 mm |
| Housing Height | 82 mm |
| Locking Device | Setscrew Locking Collar |
| Base Width | 40 mm |
| Base Height | 17 mm |
| Base Length | 155 mm |
| Housing Construction | 1 Piece |
| Series | SW |
| Overall Width | 50.1 mm |
| Bolt Hole Width | 13.5 mm |
| Housing Material | Cast Iron |
| Shaft Dia. | 30 mm |
| Lubrication | Relubricatable |
| Mounted Unit Duty | Normal-Duty |
| Weight | 2.9 LB |
| EAN or UPC | 800675137830 |

