- SW Series Normal-Duty Pillow Block
- 7/8" Shaft
- 4.040" Bolt Hole Spacing
- 1 7/16" Center Line to Base
- Cast Iron
| Bolt Hole Length | 0.63 in |
| Overall Width | 1.77 in |
| Base Height | 0.57 in |
| Shaft Dia. | 0.875 in |
| End Type | Open End |
| Locking Device | Setscrew Locking Collar |
| Pillow Block Type | Thru-Bolt |
| Bearing Type | Ball Bearing |
| Housing Material | Cast Iron |
| Housing No. | SW205 |
| Bolt Hole Width | 0.45 in |
| Mounted Unit Duty | Normal-Duty |
| Series | SW |
| Bearing Design | Non-Expansion |
| Inch/Metric | Inch |
| Lubrication | Relubricatable |
| Housing Height | 2.76 in |
| Base Width | 1.42 in |
| Bolt Hole Spacing | 4.04 in |
| Seal Type | Contact Seals |
| Bolt Holes | 2 |
| Housing Construction | 1 Piece |
| Bearing Insert | HC205X7/8 |
| Base Length | 5.12 in |
| Weight | 1.8 LB |
| EAN or UPC | 800675137700 |

