- SW Series Normal-Duty Pillow Block
- 3/4" Shaft
- 3.840" Bolt Hole Spacing
- 1 5/16" Center Line to Base
- Cast Iron
| Housing Height | 2.52 in |
| Base Height | 0.57 in |
| Bolt Hole Width | 0.45 in |
| Series | SW |
| Base Length | 5.12 in |
| Inch/Metric | Inch |
| End Type | Open End |
| Bolt Holes | 2 |
| Bearing Type | Ball Bearing |
| Bolt Hole Length | 0.63 in |
| Seal Type | Contact Seals |
| Bearing Design | Non-Expansion |
| Bearing Insert | HC204X3/4 |
| Mounted Unit Duty | Normal-Duty |
| Base Width | 1.26 in |
| Pillow Block Type | Thru-Bolt |
| Shaft Dia. | 0.75 in |
| Housing Construction | 1 Piece |
| Locking Device | Eccentric Locking Collar |
| Overall Width | 1.67 in |
| Bolt Hole Spacing | 3.84 in |
| Housing Material | Cast Iron |
| Housing No. | SW204 |
| Lubrication | Relubricatable |
| Weight | 1.3 LB |
| EAN or UPC | 800675137434 |

